Grey Pneumatic
1/2" Drive Impact Socket 6 Chrome plated
Mfr # 2014M
Zoro # G5279060
Sold in multiples of 2 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38mm
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2027M
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2022M
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2025M
- GREY PNEUMATIC 1" Drive Impact Socket 6 Chrome plated 4040D
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1016D
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1016U
- GREY PNEUMATIC 3/4" Drive x 2-7/16" Standard - 12 Point 3178R
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1010R
- GREY PNEUMATIC #5 Spline x 1-1/2" Standard 5048R
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket SID23216
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 7/8" 14-1228
- Grey Pneumatic Impact Sockets