Grey Pneumatic
SOC 15/16 1/2D IMP 12PT
- Zoro #: G5278747
- Mfr #: 2130R
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Length Impact
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 1.77"
- Material: Chrome Molybdenum Alloy Steel
- Size: 15/16
- Finish: Chrome plated
$10.89
Subtotal: $10.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Grey Pneumatic
- MFR #2130R
- Zoro #G5278747
- Country of OriginTaiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1.77" |
Size | 15/16 |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Category Type | Impact Socket |
Item | Impact Socket |
Tether Ready | No |
Product Type | Impact Socket,15/16",1/2"D,12pt. |
Description
Impact Socket,15/16 In.,1/2 In.D,12pt.
Reviews of Grey Pneumatic #2130R
Explore more
- GREY PNEUMATIC SOC 30MM 3/4D IMP HEX MALE BLK 3930M
- GREY PNEUMATIC Soc 1-3/16 1/2D Imp Univ 12Pt Blk 2138U
- GREY PNEUMATIC SOC 27MM 1"D IMP UNIV 6PT BLK 4027UM
- GREY PNEUMATIC SOC 21MM 1/2D IMP UNIV 6PT 2021UM
- GREY PNEUMATIC SOC 15/16 3/8D IMP 6PT DP 1030D
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" DEEP - 12 POINT GP3140D
- GREY PNEUMATIC 3/4" Drive x 7/8" Thinwall Impact Socket GP3028RTW
- GREY PNEUMATIC SKT 1/2" DR X 11/2" STNDRD DUO 6 PT I GP82048R
- GREY PNEUMATIC Socket 1/4" Surface Dr X 13Mm Deep Univ GP913UMD
- PROTO 3/4" Drive Impact Socket 1-15/16" - 12 Point J07531T
- TEKTON 1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket SID23109
- Grey Pneumatic Sockets & Ratchets