Grey Pneumatic
3/8" Drive Impact Socket 6 Chrome plated
Mfr # 1030R
Zoro # G5278537
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.18"
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1024R
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1018R
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1016R
- GREY PNEUMATIC 1" Drive Impact Socket 6 Chrome plated 4094R
- GREY PNEUMATIC SOC T40 1/2D IMP INT TRX MALE BLK 2140T
- GREY PNEUMATIC 3/8" Drive Impact Socket 4 Chrome plated 1010FP
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 Chrome plated 2118M
- GREY PNEUMATIC 1/4" Drive Impact Socket 6s Chrome plated 918RS
- GREY PNEUMATIC 1/4" Drive Impact Socket 6s Chrome plated 910DS
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size 6 pt Standard Depth, Black Oxide J07522
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2908M
- Grey Pneumatic Impact Sockets