Grey Pneumatic
3/8" Impact Socket Chrome plated
Mfr # 1115M
Zoro # G5278266
Sold in multiples of 3 for $9.72
$9.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 30mm
Explore More Products
- GREY PNEUMATIC 1/4" Impact Socket Chrome plated 908RS
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1145T
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2016MD
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2033MD
- GREY PNEUMATIC Deep Socket 6 pt. 24mm Socket 2017MD
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2022M
- GREY PNEUMATIC Grey Pneumatic 1130T .38 Inch Drive X T30 Internal Star Impact Driver GY1130T
- GREY PNEUMATIC 1-1/2" Drive x 3-1/4" Deep 6104D
- GREY PNEUMATIC Soc 1/2 3/4D Imp 6Pt 3016R
- AMPCO SAFETY TOOLS Impact Socket 6 pt Deep Socket DWI-3/4D1-1/2
- CRAFTSMAN Sockets, 1/2" Drive 1-3/16" SAE Impact S CMMT13004
- Grey Pneumatic Sockets & Ratchets