Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 19MM 1"D IMP 6PT BLK

Grey Pneumatic SOC 19MM 1"D IMP 6PT BLK 4019M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.27
  • Drive Size: 1"
  • Socket Type: Standard Length Impact
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $27.27

Grey Pneumatic #4019M Specifications

  • Drive Size: 1"
  • Socket Type: Standard Length Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 58mm
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 19mm
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,19mm,1 In.D,Impact,6pt.,Blk

Reviews of Grey Pneumatic #4019M