Skip to Main Content
customer-service Help

SOC 2-13/16 1"D IMP 6PT DP BLK

  • Zoro #: G5275737
  • Mfr #: 4090D
Grey Pneumatic SOC 2-13/16 1"D IMP 6PT DP BLK 4090D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$139.58
  • Drive Size: 1"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
See full product details
Out of Stock

Grey Pneumatic #4090D Specifications

  • Zoro #: G5275737
  • Mfr #: 4090D
  • Drive Size: 1"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 4.92"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 2-13/16"
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,2-13/16 In.,1 In.D,Impact,6pt.,D

Reviews of Grey Pneumatic #4090D