Grey Pneumatic
1" Impact Socket Chrome plated
Mfr # 4572S
Zoro # G5275971
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 8
- Overall Length 3.31"
Explore More Products
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2030R
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2012D
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1016U
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3046MD
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3924F
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1008MD
- GREY PNEUMATIC 1/4" Drive x 7/16" Magnetic Deep 914DG
- GREY PNEUMATIC Soc 2-11/16 3/4D Imp 6Pt Dp 3086D
- GREY PNEUMATIC Grey Pneumatic 2170T 0.5 in. Drive X T70 Internal Star Impact Driver GRY-2170T
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive 1-5/8 in. Deep Well 6 Point Socket Deep Socket, Black Phosphate 49-66-6514
- URREA 1/2" drive, 6-point short impact socket 11/16" 7422H
- Grey Pneumatic Impact Sockets