Grey Pneumatic
1" Impact Socket Chrome plated
Mfr # 4078R
Zoro # G5274687
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.07"
Explore More Products
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX 2912F
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2134MD
- GREY PNEUMATIC 1/2" Impact Socket Chrome plated 2128M
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1016R
- GREY PNEUMATIC 3/4" Impact Socket Chrome plated 3916F
- GREY PNEUMATIC 1/4" Impact Socket Chrome plated 908RS
- GREY PNEUMATIC Soc M10 3/8D Imp Trple Sq Lg Male Blk 11104S
- GREY PNEUMATIC 1/4" Impact Socket Chrome plated 915MDS
- GREY PNEUMATIC 3/8" Impact Socket Chrome plated 1120D
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Impact Socket SID23129
- PROTO 3/4 in Drive Impact Socket 43 mm Size 6 pt Standard Depth, Black Oxide J07543M
- Grey Pneumatic Sockets & Ratchets