Grey Pneumatic
1" Drive Impact Socket 6 Chrome plated
Mfr # 4028M
Zoro # G5274501
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 58mm
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 2018XMD
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2024M
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 Chrome plated 1118D
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2028D
- GREY PNEUMATIC 1/4" Drive Impact Socket 6s Chrome plated 912UMS
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2044D
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 Chrome plated 2133M
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 3040U
- GREY PNEUMATIC SKT 1/4" DRXT10 INTERNAL TORX IMP DRVR GP910T
- DYNAMIC Tools 1-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket D025344
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 15/16 in, 6 Deep, Black Phosphate 49-66-6519
- Grey Pneumatic Sockets & Ratchets