Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 29MM 1/2D IMP 12PT DP

Grey Pneumatic SOC 29MM 1/2D IMP 12PT DP 2129MD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.54
  • Drive Size: 1/2"
  • Socket Type: Impact Deep
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $18.54

Grey Pneumatic #2129MD Specifications

  • Drive Size: 1/2"
  • Socket Type: Impact Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 90mm
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 29mm
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,29mm,1/2 In.D,Impact,12pt.,D

Reviews of Grey Pneumatic #2129MD