Grey Pneumatic
3/4" Drive Impact Socket 6 Chrome plated
Mfr # 3030M
Zoro # G5273068
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 52mm
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3036M
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3024M
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3019M
- GREY PNEUMATIC 1/4" Drive Impact Socket 6s Chrome plated 914MS
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3924F
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2034M
- GREY PNEUMATIC 1" Drive Socket 6 Chrome plated 4050U
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 Chrome plated 2148D
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3776D
- WESTWARD 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide 4LXG1
- PROTO 1/2 in Drive Flex Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide J75276P
- Grey Pneumatic Sockets & Ratchets