Grey Pneumatic
SOC 33MM 1/2D IMP 6PT DP
- Zoro #: G5272736
- Mfr #: 2033MD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 90mm
- Material: Chrome Molybdenum Alloy Steel
- Size: 33mm
- Finish: Chrome plated
$18.95
Subtotal: $18.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents