Grey Pneumatic
SOC 33MM 1"D IMP 6PT DP BLK
- Zoro #: G5272779
- Mfr #: 4033MD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 90mm
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
- Category Type: Impact Socket
$35.33
Subtotal: $35.33
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SOC 36MM 1"D IMP 6PT DP BLK 4036MD
- GREY PNEUMATIC SOC 35MM 1"D IMP 6PT DP BLK 4035MD
- GREY PNEUMATIC SOC 38MM 1"D IMP 6PT DP BLK 4038MD
- GREY PNEUMATIC Grey Pneumatic GRE2023MD .50in. Drive Metric Deep Impact Socket - 23mm GRE2023MD
- GREY PNEUMATIC SOC 13MM 1/2D IMP 6PT DP BLK 2013XMD
- GREY PNEUMATIC SOC 10MM 1/2D IMP UNIV 6PT BLK 2010UM
- GREY PNEUMATIC SOC 21MM 3/8D IMP 12PT DP BLK 1121MD
- GREY PNEUMATIC 57Mm 1D Imp 6Pt Dp Blk 4057MD
- GREY PNEUMATIC 1-1/2" Dr x 1-3/4" Deep 6056D
- MILWAUKEE TOOL 24mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket 49-66-6256
- WRIGHT TOOL 1" Dr, 1" Size, SAE Impact Socket, 6 Pts 8932
- Grey Pneumatic Impact Sockets