Grey Pneumatic
SOC 3/4 3/8D IMP 6PT
- Zoro #: G5274039
- Mfr #: 1024R
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Standard Length Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 1.18"
- Material: Chrome Molybdenum Alloy Steel
- Size: 3/4"
- Finish: Chrome plated
$3.67
Must order in multiples of 2
Subtotal: $7.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SOC 22MM 1/2D IMP 6PT XDP 2022MTP
- GREY PNEUMATIC 1" DR 15/16" 12PT SHALLOW IMPACT SOCKET 4230R
- GREY PNEUMATIC SOC 2-5/16 1"D IMP 12PT DP BLK 4274D
- GREY PNEUMATIC SOC 24MM 3/4D IMP HEX MALE BLK 3924M
- GREY PNEUMATIC SOC 43MM 3/4D IMP 6PT 3043M
- GREY PNEUMATIC Grey Pneumatic 2155T 0.5 in. Drive X T55 Internal Star Impact Driver GRY-2155T
- GREY PNEUMATIC Imp UJoint 14 Dr 14Mm Deep Univ 6Pt GP914UMD
- GREY PNEUMATIC Socket Mercedes Whl Lug 1/2" Dr 17Mm GP2017MF
- GREY PNEUMATIC Socket 1/4" Surface Dr X 13Mm Deep Univ GP913UMD
- SUNEX Stndrd 6 Pnt Impact Socket, 1"Dr, 2-9/16" 0582
- WILLIAMS 3/8" Dr, 16mm Size, Metric Impact Socket, 6 Pts 12M-616
- Grey Pneumatic Impact Sockets