Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 3/4 3/8D IMP UNIV 6PT DP BLK

Grey Pneumatic SOC 3/4 3/8D IMP UNIV 6PT DP BLK 1024UD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$21.67
  • Drive Size: 3/8"
  • Socket Type: Deep Length Universal Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $21.67

Grey Pneumatic #1024UD Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep Length Universal Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3.15"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 3/4"
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,3/4 In.,3/8 In.D,6pt.,D,Black

Reviews of Grey Pneumatic #1024UD