Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 3/8 3/8D IMP MAG 6PT BLK

Grey Pneumatic SOC 3/8 3/8D IMP MAG 6PT BLK 1012RG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.61
  • Drive Size: 3/8"
  • Socket Type: Standard Length Magnetic
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $7.61

Grey Pneumatic #1012RG Specifications

  • Drive Size: 3/8"
  • Socket Type: Standard Length Magnetic
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1.18"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 3/8
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,3/8 In.,3/8 In.D,Mag 6pt.,Black

Reviews of Grey Pneumatic #1012RG