Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 44MM 1"D IMP UNIV 6PT BLK

Grey Pneumatic SOC 44MM 1"D IMP UNIV 6PT BLK 4044UM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.00
  • Drive Size: 1"
  • Socket Type: Heavy Duty Universal Impact
  • SAE or Metric: Metric
See full product details
Out of Stock
Total: $109.00

Grey Pneumatic #4044UM Specifications

  • Drive Size: 1"
  • Socket Type: Heavy Duty Universal Impact
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 137mm
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 44mm
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,44mm,1 In.D,Impact,Univ 6pt.,Blk

Reviews of Grey Pneumatic #4044UM