Grey Pneumatic
1" Drive Impact Socket 6 Chrome plated
Mfr # 4045UM
Zoro # G5272036
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Heavy Duty Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 142mm
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1028R
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2035M
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2034U
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2014UM
- GREY PNEUMATIC 3/8" Drive Impact Socket 12 Chrome plated 1124U
- GREY PNEUMATIC 3/4" Drive Impact Socket 12 Chrome plated 3146MD
- GREY PNEUMATIC #5 Spline x 17mm Square - 4 Point 5317S
- GREY PNEUMATIC 12 Piece 1/2" Drive 6 Point Deep Length Metric Magnetic Impact Set 1/2"DR 12PC DP METR
- GREY PNEUMATIC 1/2" Drive x 34mm Extra-Deep 2034XMD
- GEARWRENCH 3/8" Drive Impact Socket 6 Manganese Phosphate 84386N
- GEARWRENCH 1/2 in Drive Deep Extraction Sockets 15/16 in, 6 Deep, Black Oxide 86079
- Grey Pneumatic Sockets & Ratchets