Grey Pneumatic
SOC 56MM 1"D IMP 6PT DP BLK
- Zoro #: G5271351
- Mfr #: 4056MD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1"
- Socket Type: Impact Deep
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 100mm
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
- Category Type: Impact Socket
$72.83
Subtotal: $72.83
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SOC 1-3/8 1/2D IMP 6PT 2044R
- GREY PNEUMATIC SOC 30MM 1"D IMP 6PT BLK 4030M
- GREY PNEUMATIC SOC 13/16 1/2D IMP 12PT 2126R
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX 2912F
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" IMPACT QUICK CHANG GP2230QC
- GREY PNEUMATIC SOC 7MM 3/8D IMP 12PT BLK 1107M
- GREY PNEUMATIC SOC 50MM 1"D IMP 6PT DP BLK 4050MD
- GREY PNEUMATIC 1" Drive x 35mm Extra-Deep Thin-Wall 4035MDT
- GREY PNEUMATIC Soc 1/2 1/2D Imp 6Pt Dp Blk 2016XD
- PROTO 3/4" Drive Imp Skt 1-3/16" - 6 Point POUW-2438-2
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Impa 4872
- Grey Pneumatic Impact Sockets