Grey Pneumatic
1/2" Drive Impact Socket 6 Chrome plated
Mfr # 2020U
Zoro # G5271607
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.56"
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2030U
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2040U
- GREY PNEUMATIC 1/2" Drive Impact Socket 6 Chrome plated 2036U
- GREY PNEUMATIC 3/4" Drive Impact Socket 12 Chrome plated 3136R
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 2020XD
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 Chrome plated 2136M
- GREY PNEUMATIC 1" Drive Impact Socket 12 Chrome plated 4286D
- GREY PNEUMATIC 1/4" Drive Impact Socket 6s Chrome plated 915MS
- GREY PNEUMATIC 1" Drive Impact Socket 8 Chrome plated 4572S
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in, 12 Standard, Matte 49-66-5120
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm, 6 Deep, Black Phosphate 49-66-6155
- Grey Pneumatic Sockets & Ratchets