Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 5/8 3/8D IMP 6PT DP

Grey Pneumatic SOC 5/8 3/8D IMP 6PT DP 1020D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.43 /ea

Order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $12.86

Grey Pneumatic #1020D Specifications

  • Drive Size: 3/8"
  • Socket Type: Impact Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2.56"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 5/8
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,5/8 In.,3/8 In.D,6pt. D

Reviews of Grey Pneumatic #1020D