Grey Pneumatic
SOC 58MM 1"D IMP 6PT BLK
- Mfr # 4058M
- Zoro # G5271345
$58.51
/ea
Subtotal: $58.51
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 75mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GREY PNEUMATIC SOC 30MM 3/4D IMP 6PT 3030M
- GREY PNEUMATIC SOC 1-1/16 1/2D IMP UNIV 6PT 2034U
- GREY PNEUMATIC SOC 13MM 1/2D IMP 6PT 2013M
- GREY PNEUMATIC SOC 18MM 1/2D IMP HEX 2918M
- GREY PNEUMATIC SOC 2-1/4 1"D IMP 6PT BLK 4072R
- GREY PNEUMATIC SOC T30 3/8D IMP INT TRX LG MALE BLK 11306T
- GREY PNEUMATIC SOC 3/4 1"D IMP 6PT DP BLK 4024D
- GREY PNEUMATIC SOC 3-1/8 1"D IMP 6PT DP BLK 4100D
- GREY PNEUMATIC 3/4" Dr x 28mm Deep 12 Pt 3128MD
- PROTO 1-1/2" Drive Impact Socket 3-3/4" - 6 Point J15060
- MILWAUKEE TOOL 1-3/8 in. SHOCKWAVE Impact Duty 1 in. Drive Deep Well 6 Point Impact Socket 49-66-6510
- Grey Pneumatic Sockets & Ratchets