Grey Pneumatic
SOC 7/16 1/2D IMP UNIV 6PT
- Zoro #: G5271071
- Mfr #: 2014U
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Standard Universal Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2.56"
- Material: Chrome Molybdenum Alloy Steel
- Finish: Chrome plated
- Category Type: Impact Socket
$18.27
Subtotal: $18.27
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SOC 5/16 3/8D IMP 12PT BLK 1110R
- GREY PNEUMATIC SKT 3/4" DRIVE X 1" STANDARD - 8 POINT I GP3532S
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/4" DEEP - 8 POINT I GP3540SD
- GREY PNEUMATIC SOC 3/4 1/2D IMP UNIV 6PT DP BLK 2024UD
- GREY PNEUMATIC SOC 13MM 1/2D IMP 6PT DP 2013MD
- GREY PNEUMATIC SOC 1-3/16 1/2D IMP 12PT DP 2138D
- GREY PNEUMATIC SOC 19MM 1/2D IMP HEX 2919M
- GREY PNEUMATIC SOC 1-3/8 1"D IMP 8PT BLK 4544S
- GREY PNEUMATIC SOC 58MM 1"D IMP 6PT BLK 4058M
- URREA 1/2" drive, 6-point short impact socket 5/8" 7420H
- IRWIN Socket Adapter Impact 1/4-1/4 IWAF36214B10
- Grey Pneumatic Sockets & Ratchets