Grey Pneumatic
SOC 7/16 3/8D IMP 12PT DP BLK
- Zoro #: G5271038
- Mfr #: 1114D
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Impact Deep
- SAE or Metric: SAE
- Number of Points: 12
- Overall Length: 2.56"
- Material: Chrome Molybdenum Alloy Steel
- Size: 7/16
- Finish: Chrome plated
$4.70
Must order in multiples of 2
Subtotal: $9.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SOC 27MM 1"D IMP 6PT BLK 4027M
- GREY PNEUMATIC #5 Spln 1-1/16 Deep Thin Wall 5034DT
- GREY PNEUMATIC 2-1/2" Drive x 4-1/2" Standard 7144R
- GREY PNEUMATIC SOC 9MM 3/8D IMP 12PT BLK 1109M
- GREY PNEUMATIC SOC 1/2 3/4D IMP HEX MALE BLK 3916F
- GREY PNEUMATIC SOC 17MM 3/8D IMP MAG 6PT BLK 1017MG
- GREY PNEUMATIC Socket Mercedes Whl Lug 1/2" Dr 17Mm GP2017MF
- GREY PNEUMATIC SKT 1/2" DR X 11/2" STNDRD DUO 6 PT I GP82048R
- GREY PNEUMATIC Printed Header Card for Generic Display GENERICARD
- PROTO 1-1/2" Dr, 2-5/16" Size, SAE Impact Socket, 6 Pts J15037L
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-7/16" 84811
- Grey Pneumatic Impact Sockets