Grey Pneumatic
SOC 7/8 1/2D IMP 6PT DP BLK
- Zoro #: G5270846
- Mfr #: 2028XD
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Extra-Deep Impact
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 5.00"
- Material: Chrome Molybdenum Alloy Steel
- Size: 7/8
- Finish: Chrome plated
$26.53
Subtotal: $26.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREY PNEUMATIC SOC 56MM 1"D IMP 6PT DP BLK 4056MD
- GREY PNEUMATIC SOC 7/8 1/2D IMP 6PT DP XTW 2028DT
- GREY PNEUMATIC SOC 28MM 1/2D IMP 6PT 2028M
- GREY PNEUMATIC SKT #5 SPLINE X 1-5/16" DEEP THIN WALL I GP5042DT
- GREY PNEUMATIC SOC 2-3/8 3/4D IMP 6PT DP 3076D
- GREY PNEUMATIC SOC 1" 3/4D IMP 8PT 3532S
- GREY PNEUMATIC Socket Mercedes Whl Lug 1/2" Dr 17Mm GP2017MF
- GREY PNEUMATIC SKT 1/2" DR X 11/2" STNDRD DUO 6 PT I GP82048R
- GREY PNEUMATIC SOC 33MM 1/2D IMP 6PT DP 2033MD
- PROTO 3/4" Drive Impact Socket 36 mm - 12 Point J07536MT
- MILWAUKEE TOOL SHOCKWAVEâ„¢ Impact Dutyâ„¢ 3/8" Drive 11/32" Deep Well 6 Point Impact Socket 49-66-6118
- Grey Pneumatic Impact Sockets