Grey Pneumatic
3/8" Drive Impact Socket 6 Chrome plated
Mfr # 1008MG
Zoro # G5270408
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Length Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 30mm
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1014MG
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 Chrome plated 2122D
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 Chrome plated 2130R
- GREY PNEUMATIC 3/8" Drive Impact Socket 6 Chrome plated 1018U
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3042R
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 Chrome plated 3033MHD
- GREY PNEUMATIC 3/4" Drive x 22mm Deep - 12 Point 3122MD
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 Chrome plated 2120M
- GREY PNEUMATIC Grey Pneumatic GRE2028MD .50in. Drive Metric Deep Impact Socket - 28mm GRE2028MD
- PROTO 3/8 in Drive Impact Socket 6 mm, 6 Deep, black oxide J7006M
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 32 mm, 6 Standard, Black Phosphate 49-66-6597
- Grey Pneumatic Sockets & Ratchets