Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 9/16 1/2D IMP 12PT

Grey Pneumatic SOC 9/16 1/2D IMP 12PT 2118R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.39 /ea

Order in multiples of 2

  • Drive Size: 1/2"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $10.78

Grey Pneumatic #2118R Specifications

  • Drive Size: 1/2"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1.5"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 9/16
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket,9/16 In.,1/2 In.D,12pt.

Reviews of Grey Pneumatic #2118R