Skip to Main Content
customer-service Help
Grey Pneumatic

SOC T40 3/8D IMP INT TRX MALE BLK

Grey Pneumatic SOC T40 3/8D IMP INT TRX MALE BLK 1140TT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.93
  • Drive Size: 3/8"
  • Socket Type: Tamper-Proof Star Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $15.93

Grey Pneumatic #1140TT Specifications

  • Drive Size: 3/8"
  • Socket Type: Tamper-Proof Star Impact
  • SAE or Metric: SAE
  • Overall Length: 1.97"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: TT40
  • Finish: Chrome plated
  • Item: Impact Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,T40,3/8 In.D,Int Impact,Trx M,Blk

Reviews of Grey Pneumatic #1140TT