SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chain Pipe Cuttr, Stainless Steel, Copper

GRIP-ON| Zoro #: G0329165| Mfr #: GR186-12

$112.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 12"Item: Chain Pipe CutterFeatures: (1) Handed Release, Ratchet Action Allows Operation in Confined Spaces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329165 Mfr #: GR186-12
Overall Length: 12"Item: Chain Pipe Cutter
Features: (1) Handed Release, Ratchet Action Allows Operation in Confined SpacesCuts: Copper, Aluminum, Stainless Steel, PVC
Blade Material: 15 Alloy Steel Cutting WheelsCutting Action: Ratcheting
Cutting Capacity: Up to 4-1/2"Country of Origin (subject to change): Spain

Description

Chain Pipe Cutter, Overall Length 12 Inches, Pipe Capacity 4 9/16 Inches, 1/4 Inch Tubing Diameter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews