Grip-Rite
Common Nail, 3 in L, 10D, Bright Finish, 630 PK
Mfr # 10C10BK
Zoro # G902712961
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Bright
- Package Weight 10 lb
- Approx. Pkg. Qty. 630
Explore More Products
- GRIP-RITE Common Nail, 2 in L, 60D, Stainless Steel, Bright Finish, 1600 PK 6C10BK
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga 16C5
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga 2EGRFG
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 14 ga 4HGBX5
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga 134EGRFG
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga 8HGC5
- GRIP-RITE Common Nail, 2-1/2 in L, 16 ga GRAF212
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 12.50 ga 8HGF5
- GRIP-RITE Common Nail, 1-7/8 in L, 6D, Steel, Vinyl Coating Finish, 13 ga 6CTDSKR
- GRIP-RITE Common Nail, 2 in L, 6D, 18-8 Stainless Steel, 55 PK MAXN6RSSD3041
- HILLMAN Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga 461340
- Grip-Rite Common Nails