Grip-Rite
FNCE STAPLE GLV 1"" 50#
- Zoro #: G101260904
- Mfr #: 1HGFS
Hover or click to zoom Tap to zoom
Key Features
- Item: Fence Staples
- Crown Width (In.): 1/4
- Leg Length (In.): 1
- Gauge: 9
- Construction: Hot-Dipped Galvanized Steel
$147.92
Subtotal: $147.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GRIP-RITE TACKER STPL A11 3/8X3/8"" GRA1138
- GRIP-RITE 3/8" W X 1/4" L A19 Flat Crown Hammer Tacker Staples, 5000PK GRA1914
- GRIP-RITE 7/16" W X 1-3/4" L N 16 Ga. Medium Crown Heavy Duty Staples, 10000PK GRN19
- GRIP-RITE 1-1/2" 316 SS 18 Gauge ?L?-Style Narrow Crown Staple, 500/Belt Clip MAXB64912
- GRIP-RITE 1/4 in. W X 3/4 in. L Electro-Galvanized Steel Poultry Netting Staples 14 Ga. 1 lb 34EGPNS1
- GRIP-RITE 1/4 inch W X 2-1/2 in. L Galvanized Steel Fence Staples 9 Ga. 5 lb 212HGFS5
- GRIP-RITE Tacker Stpl A11 3/8X3/8" GRA1138
- DAHLE NORTH AMERICA Novus Premium Heavy Duty Staples - 23 Gauge - 13mm Length 042-0533
- ARROW FASTENER 1/4" x 1/4" T59 Clear Insulated Staples, 300 pk. 591168
- AIR LOCKER 1-1/2 Inch Long x 1/4 Inch Narrow Crown 18 Gauge ('L' Wire) Finish Staples, PK 5000 L9038
- PASLODE Galvanized Staples, 9/16 in L 1015279
- Grip-Rite