Grip-Rite
L-STAPL 18GA 1/4""X3/4""5M
- Zoro #: G605998198
- Mfr #: GRL11
Hover or click to zoom Tap to zoom
Key Features
- Item: Staples
- Type: L-Style
- Crown Width (In.): 1/4
- Leg Length (In.): 3/4
- Gauge: 18
- Construction: Electro-Galvanized
$23.94
Pk of 5000
Subtotal: $23.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Grip-Rite #GRL11 Specifications
- Zoro #: G605998198
- Mfr #: GRL11
- Item: Staples
- Type: L-Style
- Crown Width (In.): 1/4
- Leg Length (In.): 3/4
- Gauge: 18
- Construction: Electro-Galvanized
- Country of Origin (subject to change): Taiwan, Province of China
Description
Grip-Rite 1/4 in. W X 3/4 in. L L-Style 18 Ga. Narrow Crown Staples 5000 pk
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Grip-Rite #GRL11
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GRIP-RITE 1/4 in. W X 3/4 in. L Electro-Galvanized Steel Poultry Netting Staples 14 Ga. 1 lb 34EGPNS1
- GRIP-RITE COIL NL 15D 3-1/4X.120"" GRC12PD
- GRIP-RITE 1/4 inch W X 2-1/2 in. L Galvanized Steel Fence Staples 9 Ga. 1 lb 212HGFS1
- GRIP-RITE PrimeSource No. 5 X 0.25 in. W X 1.5 in. L Hot-Dipped Galvanized Steel Fence Staples 9 Ga. 112HGFS5
- GRIP-RITE STAPL NRW CRWN 18G 900PK GRLMIX
- GRIP-RITE No 9 X 14 in W X 114 in L HotDipped Galvanized Steel Fence Staples 9 Ga 5 lb 114HGFS5
- ARROW FASTENER Arrow T50 3/8 in. W X 1/2 in. L 18 Ga. Flat Crown Heavy Duty Staples 1250 pk 50824
- HILLMAN FASTENERS Lb1.5"Galv Fence Staple 461299
- SEYMOUR MIDWEST Blair Slant Style Pig Rings, 100 pk. 69011
- HILLS HUMP Shoat Ring Hill Hump #2 2
- BOSTITCH Crown Staple, 732 in W Crown, 112 in L Leg, 18 Gauge, Steel SX50351-1/2G
- Grip-Rite