Grip-Rite
Tacker Stpl A11 3/8X3/8"
- Zoro #: G406899991
- Mfr #: GRA1138
Key Features
- Type: A11 Style
- Crown Width (In.): 3/8
- Leg Length (In.): 3/8
- Construction: Electro-Galvanized
- Package Quantity: 1
$8.29
Subtotal: $8.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GRIP-RITE 1/4 inch W X 1-3/4 in. L Galvanized Steel Fence Staples 9 Ga. 1 lb 134HGFS1
- GRIP-RITE 14 in W X 134 in L Galvanized Steel Fence Staples 9 Ga 5 lb 134HGFS5
- GRIP-RITE 7/16" W X 2" L N-Style 16 Ga. Medium Crown Staples, 10000PK GRN21
- GRIP-RITE L-STAPL 18GA 1/4""X3/4""5M GRL11
- GRIP-RITE STAPLE 3/4""X1/4""18G EG GRL11M
- GRIP-RITE L-STAPL 18GA 1/4""X1""5M GRL13
- GRIP-RITE 14 in W X 112 in L HotDipped Galvanized Steel Fence Staples 9 Ga 50 lb, 3600PK 112HGFS
- GRIP-RITE 1/4 inch W X 2-1/2 in. L Galvanized Steel Fence Staples 9 Ga. 1 lb 212HGFS1
- GRIP-RITE 2"x16-Gauge 304 SS N-Style Medium 7/16" Crown Staples 500 Per Box MAXB64892
- ARROW FASTENER Arrow T50 3/8 in. W X 3/8 in. L 18 Ga. Flat Crown Heavy Duty Staples 5000 pk 506IP
- WESTWARD 27/64" x 3/8" Heavy Duty Narrow Crown Staples, 1000 pk. 31D030
- Grip-Rite