Cable Tie, 17 in L, 175 lb Strength, 4.9 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 10PK

  • Mfr # GS-HD17-175-0X

  • Zoro # G522799601


product price:  $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
17 in
Width
0.35 in
Nominal Max. Bundle Dia.
4.9 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-HD17-175-0X
Zoro #
G522799601
UPC #
810156482212
Country of Origin
China

Dimensions

Nominal Length
17 in
Width
0.35 in
Nominal Max. Bundle Dia.
4.9 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Standards
RoHS Compliant, UL
Features
UV Resistant
Locking Style
Self Locking Head, Locking
Application
Cable Management
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 17" 175 lb Black Heavy-Duty Cable Tie is engineered for strength in rugged environments. These heavy-duty zip ties are engineered for robust applications, providing high tensile strength to secure large bundles and withstand significant stress in industrial environments. This Grizzly Supply product features a Heavy Duty tensile strength of 175 lb. It is 17 in long and 0.35 in wide. The maximum bundle diameter is 4.9 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.