Cable Tie, 18 in L, 120 lb Strength, 4.7 in Max Bundle Dia, Nylon 6/6, Natural, 10PK
Mfr # GS-LHD18-120-9X
Zoro # G122799889
product price:Â $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
Key Features
Material
Nylon 6/6
Tensile Strength
120lb
Locking Style
Self Locking Head, Locking
Cable Tie Style
Light Heavy Duty
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-LHD18-120-9X
Zoro #
G122799889
UPC #
810156482335
Country of Origin
China
Dimensions
Nominal Max. Bundle Dia.
4.7 in
Nominal Length
18 in
Width
0.3 in
Details
Material
Nylon 6/6
Tensile Strength
120lb
Locking Style
Self Locking Head, Locking
Cable Tie Style
Light Heavy Duty
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Natural
Standards
RoHS Compliant, UL
Application
Cable Management
Outdoor Use
No
Item
Cable Tie
Description
The 18" 120 lb Natural Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This Grizzly Supply product features a Light Heavy-Duty tensile strength of 120 lb. It is 18 in long and 0.3 in wide. The maximum bundle diameter is 4.7 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 10. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.