Fir Tree Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # GS-8-50-Fir Tree-C
Zoro # G522799748
product price:Â $19.99
/pk 100, $0.20/eaKey Features
Cable Tie Style
Fir Tree
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Material
Nylon 6/6
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-8-50-Fir Tree-C
Zoro #
G522799748
UPC #
810156481031
Country of Origin
China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
2.16 in
Width
0.19 in
Details
Item
Cable Tie
Cable Tie Style
Fir Tree
Material
Nylon 6/6
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Tensile Strength
50lb
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Color
Black
Application
Cable Management
Description
The 8" 50 lb Natural Fir Tree Cable Tie is designed for reliable panel mounting. These fir tree push mount zip ties utilize a friction-grip anchor design that presses into pre-drilled holes, providing a secure, vibration-resistant hold in panels of varying thicknesses. This Grizzly Supply product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.16 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.