Screw Mount Cable Tie, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK

  • Mfr # GS-SM6-40-0C

  • Zoro # G922799607


product price:  $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Nylon 6/6
Width
0.14 in
Cable Tie Style
Screw Mount
Tensile Strength
40lb
Nominal Max. Bundle Dia.
1.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS-SM6-40-0C
Zoro #
G922799607
UPC #
810156480454
Country of Origin
China

Dimensions

Width
0.14 in
Nominal Max. Bundle Dia.
1.40 in
Nominal Length
6 in

Details

Material
Nylon 6/6
Cable Tie Style
Screw Mount
Tensile Strength
40lb
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Application
Cable Management
Color
Black
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Outdoor Use
Yes
Features
UV Resistant

Description

The 6" 40 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This Grizzly Supply product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.40 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.