Grk Fasteners
Wood Screw, #8, 2-1/2 in, Climatek Steel Flat Head Torx Drive, 1300 PK
Mfr # 01079-2
Zoro # G904841096
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Torx
- Material Steel
- Finish Climatek
Explore More Products
- GRK FASTENERS 10x4 in. R4 Star Drive Fh Pro Pak 10X4R4 PP
- GRK FASTENERS 8x2-1/2 in. R4 Star Drive Fh Pro Pak 8X212R4 PP
- GRK FASTENERS Wood Screw, #10, 3-1/2 in 02139
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 25 PK 14221
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive 12075
- GRK FASTENERS GRK Fasteners 5914262 850 Piece R4 Countersink No. 8 x 2 in. Multi-Purpose Screws Yellow Zinc 5914262
- GRK FASTENERS Wood Screw, 3/8 in, 14-1/8 in, Plain Steel Washer Head Torx Drive, 100 PK 12307-2
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Zinc Yellow Steel Low Profile Head Torx Drive 114083
- GRK FASTENERS GRK Fasteners 5914866 8 x 1 3/4 in. Washer Cabinet Screws Yellow Zinc Assorted - 2000 Piece 5914866
- ZORO SELECT Wood Screw, #3, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK 898022-PG
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK 02845
- Grk Fasteners Wood Screws