This item is Discontinued.

Grk Fasteners Deck Screw, #10 x 3-1/8 in, Stainless Steel, Torx Drive 25137

Deck Screw, #10 x 3-1/8 in, Stainless Steel, Torx Drive (Discontinued)

  • Mfr # 25137
  • Zoro # G006432161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25137
Zoro #
G006432161
UPC #
772691251374
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3-1/8 in

Details

Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

Pheinox 305 stainless steel screws are corrosion and fasteners designed to withstand wet environments. GRK recommends Pheinox 305 stainless steel screws for applications that require superior corrosion resistance in wet environments such as decks boardwalks pools and hot tubs. Pheinox 305 stainless is also recommended for use with cedar red-wood and various other wood substrates that have higher acid content as well as for composite deck boards. Pheinox 305 stainless steels screws are recommended for applications located more than 1 mile from the coast.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.