Download CAD Files
Grk Fasteners
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 575 PK
Mfr # GRK01101
Zoro # G801049496
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/2 in
- Head Type Flat
- Drive Torx
- Drive Size T25
- Material Steel
Explore More Products
- GRK FASTENERS Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 270 PK GRK01141
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in 19159
- GRK FASTENERS Deck Screw, 1/4 in x 3-1/4 in, Steel, Round Head, Torx Drive, 500 PK GRK10161
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1500 PK GRK00137
- GRK FASTENERS Deck Screw, #9 x 3 in, Flat Head, Torx Drive 40903
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Stainless Steel, Torx Drive 25137
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Flat Head, Torx Drive, 2160 PK 49159-2
- GRK FASTENERS GRK Fasteners 5913785 0.31 x 4 in. Star Self Tapping Zinc Construction Screws; Yellow 13011
- GRK FASTENERS Deck Screw, #9 x 2 in, Flat Head, Torx Drive 103099
- BUILDRIGHT Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 154 PK 55000
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive CD234ROW
- Grk Fasteners Deck Screws