
R4 Framing Screw, No 10 Thread, 3-1/8 in L, Star Drive, Steel, Climatek, 350 PK
Mfr # 01137
Zoro # G913756770
product price:Â $89.15
/ea
Free Shipping & Returns
Key Features
Torx Drive
Screw Size
#10
Material
Steel
Finish
Climatek
Interior/Exterior
Exterior, Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01137
Zoro #
G913756770
UPC #
772691011374
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3-1/8 in
Details
Drive
Torx
Material
Steel
Finish
Climatek
Interior/Exterior
Exterior, Interior
Description
GRK's R4 self-countersinking screw has a patented underhead with saw-blade like cutting teeth and six self-contained cutting pockets. Together they act similar to a circular saw-blade, transporting the drill dust away from the edge of the screw hole while cutting a perfectly clean hole into even the most brittle materials without cracking any surface treatment. This design enhances the R4's versatility by allowing the fastener to countersink into even the hardest woods. The head of the screw closes the hole off with precision leaving no damaged fibers around the head. R4 screws 2 in and longer have a four threaded CEE thread. This enlarges the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily. It increases the screw's drawing strength and reduces the friction on the screw shank that lowers the driving torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.