Groco

GROCO Paragon Senior Water Pressure System - 115VAC

Groco GROCO Paragon Senior Water Pressure System - 115VAC PSR 115VAC
Hover or click to zoom Tap to zoom
$3,812.45
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $3,812.45

Groco #PSR 115VAC Specifications

  • Country of Origin (subject to change): United States

Description

Paragon Senior Water Pressure System - 115VAC

Water Pressure System for Yachts over 50'.

Features:

  • Max 11 GPM.
  • Operating pressure range 30-50 PSI.
  • Intended for yachts over 50ft in length.
  • Complies with NSF-61 low-lead standard.
  • Powerful 2-stage rotary pump.
  • Pressure gauge and 1" strainer included.
  • Patented NOFLO Dry-run protection.
  • Order PST-2, 3, 4 or 5 tank separately.

Specifications:

  • Yacht Size: Over 50'
  • Pressure Range: 30-50 psi
  • Max GPM: 11
  • Pressure Storage Tank Included: Order Separately
  • Self Priming: Yes
  • Breaker DC: 10 amp

Reviews of Groco #PSR 115VAC