Grohe
Rsh Grandera Ceiling Showr Arm 292 mm Us
- Zoro #: G8819822
- Mfr #: 27984EN0
Hover or click to zoom Tap to zoom
Key Features
- Item: Rsh Grandera Ceiling Showr Arm 292 mm Us
$151.20
Subtotal: $151.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Grohe #27984EN0 Specifications
- Zoro #: G8819822
- Mfr #: 27984EN0
- Item: Rsh Grandera Ceiling Showr Arm 292 mm Us
- Country of Origin (subject to change): Mexico
Description
Rsh Grandera Ceiling Showr Arm 292 mm Us
Restrictions and Compliance
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Grohe #27984EN0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GROHE Universal Sleeve Starlight Chrome 47525000
- GROHE Euphoria 110 Mono Handshower 5, 7L Starli 2726500E
- GROHE Shower Head Kit, 2.50 gpm Flow Rate, Face Dia.: 3 in 27891000
- GROHE Universal Solenoid Valve Chrome 42340000
- GROHE Grandera Pbv Trimset Shower Us Brushed N 19946EN0
- GROHE Sena Stick Handshower 9, 5L Us Starlight 28341000
- GROHE Universal Race Starlight Chrome 47376000
- GROHE Universal Male Vr Flow Control Starlight 13958000
- GROHE Universal Lever Pressure Balancing Valve 47858BE0
- KOHLER .Supply Coupling Nut 40748-2BZ
- KOHLER Escutcheon Assembly, Shower Trim 1425475-BL
- Grohe Shower & Bathtub Parts