Grosfillex

Chair, Orange/White, Stackable, 35-1/2"H

Grosfillex Chair,  Orange/White,  Stackable,  35-1/2"H US835019
Hover or click to zoom Tap to zoom
  • Item: Chair
  • Color: Orange/White
  • Type: Stackable
  • Width: 21 in
  • Height: 35 1/2 in
  • Construction: Resin
  • Features: Easy to Clean, Hard Wearing Footpads, Indoor Stacking Chair, Strong Metal Legs
  • Resistant To: Fading, Staining, Wear
See full product details
$149.85

Must order in multiples of 4

This item ships free.

Subtotal: $599.40

Grosfillex #US835019 Specifications

  • Item: Chair
  • Color: Orange/White
  • Type: Stackable
  • Width: 21 in
  • Height: 35 1/2 in
  • Construction: Resin
  • Features: Easy to Clean, Hard Wearing Footpads, Indoor Stacking Chair, Strong Metal Legs
  • Resistant To: Fading, Staining, Wear
  • Finish: Matte
  • Weight Capacity: 300 lb
  • Depth: 22 in
  • Assembly: Not Required
  • Country of Origin (subject to change): United States

Description

Chair, Stackable, Color Orange/White, Finish Matte, Construction Resin, 300 lb. Weight Capacity, Features Strong Metal Legs, Hard Wearing Footpads, Indoor Stacking Chair, Easy to Clean, Resistant To Wear, Staining, Fading, Height 35-1/2 In., Width 21 In., Depth 22 In., Assembly Not Required

Reviews of Grosfillex #US835019