Grote
16-14 AWG Vinyl Ring Terminal 5/16" Stud PK
- Zoro #: G9794797
- Mfr #: 84-2340
Hover or click to zoom Tap to zoom
Key Features
- Stud Size: 5/16"
- Max. Voltage: 600V
- Connection Material: Tin-Plated Copper
- Item: Ring Terminal
- Accessory Type: Ring Terminal
$2.93
Pk of 15
Must order in multiples of 4
Subtotal: $11.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/2" Stud PK, Max. Voltage: 600V 84-1947
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK 84-1944
- GROTE 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK 84-3018
- GROTE 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK 84-3005
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Max. Voltage: 600V 83-2416
- GROTE 16-14 AWG Heat Shrink Ring Terminal 1/4" Stud PK 84-2811
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper 84-1941
- GROTE 12-10 AWG Heat Shrink Ring Terminal #10 Stud PK 83-1943
- GROTE 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper 84-2505
- TE CONNECTIVITY 20 DF PIN CONT L.P. 745254-6
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 902-429-10
- Grote Wire Terminals