KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Zinc Die-Cast Double-Face Lamp

GROTE| Zoro #: G2461663| Mfr #: 56000

$18.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: incandescent
Shape: Round
Material: Zinc Die-Cast/Acrylic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461663 Mfr #: 56000
Lamp Type: incandescentShape: Round
Material: Zinc Die-Cast/AcrylicDepth: 4-1/2"
Current Rating: 0.59 to 2.1AType: Double Face
Color: Red/yellowVolt Bulb: 12
Diameter: 4-1/8"Termination Type: Hardwired
Used For: Vehicles less than 80" wideItem: Double Face Lamp
Country of Origin (subject to change): Mexico

Description

Double Face Lamp, Double Face, Diameter 4-1/8 In., Depth 4-1/2 In., Red/Yellow, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Zinc Die-Cast/Acrylic, Current Rating .59-2.1A, Termination Type Hardwired, Used For Vehicles Less Than 80 In. Wide

Reviews