Grote
Sealed Marker Lamp Pigtail
Mfr # 67050
Zoro # G0786231
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Type Single Seal, Ring Terminal Ground, Blunt Cut Wire, Slim-Line .180 Male
- Connector Type PL-10 Connector, Ring Terminal/Blunt Cut
- Length (Straight Wireway) 6 in
- Overall Length 6 in
Explore More Products
- GROTE Weather Pack Connectors, Nylon Doub, PK10 84-2007
- GROTE Female Pin Plug In, Blunt Cut, 18 In 66843
- GROTE Female Plug-In Pin Pigtail 67090
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 66845
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line 66841
- GROTE Weather Pack Connectors, Nylon Four, PK5 84-9460
- GROTE LED Pigtail, Chassis Ground, 5 In 66930
- GROTE Weather Pack Connectors, Nylon 6 Cav, PK5 84-2053
- GROTE Jumper Wire, Male To Slim-line Female 66170
- BURNDY AL Compression Adapter, 0.60inWx1.85inL AYP6
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 75A, PK50 123132-050
- Grote Wire Connectors