Air Relay and Switch Module, Dome Lamps

GROTE| Zoro #: G2057483| Mfr #: 01-4400-71

$129.50 /ea

This item ships free. Details.Standard ground shipping.
Width (In.): 5-15/16Height (In.): 2-7/8Item: Air Relay and Switch Module
Save 15%. Sign up for Z-mail.


Zoro #: G2057483 Mfr #: 01-4400-71
Width (In.): 5-15/16Height (In.): 2-7/8
Item: Air Relay and Switch ModuleType: Dome Lamps
Lamp Capacity: 15AFinish: Gray
Voltage Rating: 12For Use With: Trailers with Air System
Length (In.): 6-25/32Country of Origin (subject to change): Canada


Air Relay and Switch Module, Dome Lamps, Voltage Rating 12, Lamp Capacity 15 Amp, Length 6 25/32 In, Width 5 15/16 In, Height 2 7/8 In, Gray Finish, For Use With Trailers with Air System