TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Turn Lamp, LED, 7 In, Arrow Pattern, Yellow

GROTE| Zoro #: G1025315| Mfr #: 53883

$56.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowCurrent Rating: 0.327ASub-Category: Stop-Turn-Tail Lights
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025315 Mfr #: 53883
Color: YellowCurrent Rating: 0.327A
Sub-Category: Stop-Turn-Tail LightsMaterial: polycarbonate
Termination Type: PigtailDiameter: 7"
Item: Arrow Lens Turn LampLength: 6-1/2"
Lamp Type: LedWidth: 2-1/4"
Volt Bulb: 12Shape: Round
Depth: 2-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Arrow Lens Turn Lamp, Length 6-1/2 In., Width 2-1/4 In., Diameter 7 In., Depth 2-3/4 In., Yellow, Shape Round, Lamp Type LED, 12 Volt Bulb, Material Polycarbonate, Current Rating .327A, Termination Type Pigtail

Reviews