Back Up Lamp, Dual System

GROTE| Zoro #: G0667624| Mfr #: 62181

$8.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0667624 Mfr #: 62181
Volt Bulb: 12Lamp Type: Incandescent
Item: Back Up LampMaterial: Polycarbonate
Sub-Category: Replacement PartsColor: Clear
Type: Dual-SystemDepth: 2"
Diameter: 4-5/16"Mounting Type: Torsion Mount II, Gel-Mount
Includes: Lamp, Grommet, PigtailCurrent Rating: 2.1A
Termination Type: PigtailShape: Round
Country of Origin (subject to change): China

Product Description

Back Up Lamp, Dual-System, Diameter 4-5/16 In., Depth 2 In., Clear, Shape Round, Lamp Type Incandescent, 12 Volt Bulb, Material Polycarbonate, Current Rating 2.1A, Termination Type Pigtail, Mounting Type Torsion Mount II, Gel-Mount, Includes Lamp, Grommet, Pigtail

Product Reviews

Save 15%. Sign up for Z-mail.